Panasonic Capacitor 560μF 16V DC 1 bag 200 pieces

Sebelum PPN:
Rp9.299.900
Spesifikasi
AS ONE Part Number65-6996-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High ripple current (can exceed 6100ma.rms) RoHS compliant (as of October 2022), halogen-free
Feature
Specification
* Technology: Polymer * Capacitance: 560μF * Voltage: 16V dc * Mounting type: Through hole * Package/Case: E13 * Equivalent series resistance: 8 mΩ * Lead spacing: 3.5 mm * Tolerance: ±20% * Operating temperature Max : +105°C*Dimensions: 8 (Dia) x 12.9mm*Series: SEPG*Electrolyte type: Solid*Ripple current: 6.1A

Ulasan Produk

Tidak ada ulasan