Panasonic Capacitor 560μF 10V dc 1 bag 200 pieces

Sebelum PPN:
Rp9.699.900
Spesifikasi
AS ONE Part Number65-7196-82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OSCON Solid Electrolytic Radial SEP Series Panasonic's OS-CON SEP series electrolytic capacitors employ a solid aluminum composition with highly conductive polymers.
Excellent noise rejection Long life High voltage High reliability Low ESR rating, high ripple current 3000 hours guaranteed @ +105°C Radial lead type Lead and halogen free.
Applications Applications for which these electrolytic capacitors are suitable
Feature
Specification
*Technology: Polymer *Capacitance: 560μF *Voltage: 10V dc *Mounting type: Through hole *Equivalent series resistance: 13mΩ *Lead spacing: 5mm *Tolerance: ±20% *Length: 13mm *Operating temperature Max: + 105°C*Dimensions: 10 (Dia) x 13mm*Series: SEP*Electrolyte type: Solid*Ripple current: 5.23A

Ulasan Produk

Tidak ada ulasan