Panasonic Capacitor 47μF 80V DC 1 set 500 pieces

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-7059-80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TG Aluminum Electrolytic Capacitor Series Panasonic TG Series Type V electrolytic capacitors have a long lifespan of 1000 to 2000 hours (depending on case size) at 125°C. These surface mount capacitors are a miniaturized solution, 40% smaller than the Panasonic TA series.
Features and Benefits:
AEC-Q200 certified (partial deviation applied) Low ESR (low temperature) Long life High reliability High ripple current Low impurity
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 47μF*Voltage: 80V dc*Mounting type: Surface mount*Technology: Electrolytic*Dimensions: 10 (Dia.) x 10.2mm*Height: 10.2mm* Operating temperature Min: -40°C*Diameter: 10mm*Operating temperature Max: +125°C*Life span: 2000h*With polarity: Polar

Ulasan Produk

Tidak ada ulasan