Panasonic Capacitor 470μF 6.3V dc 1 bag 200 pieces

Sebelum PPN:
Rp1.999.900
Spesifikasi
AS ONE Part Number65-7055-22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 330 → 680 μF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC type A electrolytic capacitors are AEC-Q20
Feature
Specification
* Capacitance: 470μF * Voltage: 6.3V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 8 (Dia.) x 11.5mm * Height: 11.5mm * Operating temperature Min: -55°C * Diameter: 8mm*Operating temperature Max: +105°C*Lead spacing: 3.5mm*Equivalent series resistance: 117mΩ

Ulasan Produk

Tidak ada ulasan