Panasonic Capacitor 470μF 50V DC 1 bag 200 pieces

Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number65-7065-95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD series, Panasonic
It has a long lifespan of 1000-2000 hours (depending on case size) at +105°C. This radial capacitor is a smaller version of the NHG-A series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic's HD series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
* Capacitance: 470μF * Voltage: 50V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 10 (Dia.) x 20mm * Height: 20mm * Operating temperature Min: -55°C * Diameter: 10mm * Operation Temperature Max: +105°C*Life span: 2000h*Ripple current: 530mA

Ulasan Produk

Tidak ada ulasan