Panasonic Capacitor 470μF 2V DC 1 bag 2 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-7210-07

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SP-CAP C series Panasonic CS, CT, CX series surface mount type SP-Cap conductive polymer aluminum electrolytic capacitors.
SP-CAP multilayer aluminum technology offers lower profile than ever before and stable capacitance at high frequencies and temperatures. SP-Cap is ideal for A/V, PC, and consumer handheld equipment applications. These components are recommended for applications with strict capacitor height restrictions.
Feature
Specification
* Technology: Polymer * Capacitance: 470μF * Voltage: 2V dc * Mounting type: Surface mount * Equivalent series resistance: 15 mΩ * Tolerance: ±20% * Length: 7.3 mm * Depth: 4.3 mm * Height: 1.9 mm*Dimensions: 7.3 x 4.3 x 1.9mm*Series: CX*Dielectric loss tangent: 0.06%

Ulasan Produk

Tidak ada ulasan