Panasonic Capacitor 470μF 2V dc

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7156-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SP-CAP G Series Surface Mount Type Panasonic's GX series conductive polymer capacitors are part of the broader SP-Cap series. These aluminum electrolytic capacitors feature ultra-low ESR of 3 m and high capacitance up to 560 μF. These polymer capacitors also have low ESL.
Features and Benefits:
Low-profile, space-saving design with three terminals and
Feature
Specification
* Technology: Polymer * Capacitance: 470μF * Voltage: 2V dc * Mounting type: Surface mount * Equivalent series resistance: 3mΩ * Lead spacing: 1.3mm * Tolerance: ±20% * Length: 7.3mm * Depth: 4.3 mm*Height: 1.9mm*Dimensions: 7.3 x 4.3 x 1.9mm*Series: SP-CAP GX*With polarity: Polar

Ulasan Produk

Tidak ada ulasan