Panasonic Capacitor 470μF 25V DC 1 bag 5 pieces

Sebelum PPN:
Rp259.900
Spesifikasi
AS ONE Part Number65-6941-04

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD series, Panasonic
It has a long lifespan of 1000-2000 hours (depending on case size) at +105°C. This radial capacitor is a smaller version of the NHG-A series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic's HD series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
*Capacitance: 470μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 (Dia.) x 12.5mm *Height: 12.5mm *Operating temperature Min: -55°C *Diameter: 10mm *Operating temperature Max: +105°C *Life span: 2000h *Leakage current: <= 0.01 CV or 3 @ 2 minute value μA

Ulasan Produk

Tidak ada ulasan