Panasonic Capacitor 470μF 10V dc 1 bag 10 pieces

Sebelum PPN:
Rp84.900
Spesifikasi
AS ONE Part Number65-7121-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series Panasonic NHG type A electrolytic capacitors have a long life of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic NHG series type A electric lecturer
Feature
Specification
*Capacitance: 470μF *Voltage: 10V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 x 11.5mm *Height: 11.5mm *Operating temperature Min: -55°C *Diameter: 8mm *Operating temperature Max : +105°C * Lifespan: 1000h * Series: NHG

Ulasan Produk

Tidak ada ulasan