Panasonic Capacitor 4.7μF, 35V dc, ECEA1VKS4R7

Sebelum PPN:
Rp51.900
Spesifikasi
Capacitance4.7μF
Dimensions (mm)4(Dia.)x5
Height (mm)5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life1000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)35dc
polarityWith polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
KS Series Aluminum Electrolytic Capacitors 85°C. Panasonic KS Type A electrolytic capacitors are a low-profile solution, measuring just 5 mm in height. These radial capacitors boast a durability of 1000 hours at +85°C. Small profile, high reliability, long life, low impedance, and high ripple current. Applications. Panasonic KS Series Type A electrolytic capacitors are highly reliable and ideal for industrial equipment.

Ulasan Produk

Tidak ada ulasan