Panasonic Capacitor 4.7μF 63V dc 1 bag 25 pieces

Sebelum PPN:
Rp299.900
Spesifikasi
AS ONE Part Number65-7186-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EB(A) Series Panasonic EB Series Type A Electrolytic Capacitors provide a durable solution. These radial capacitors are highly durable and have a long lifespan of 5000 to 10000 hours.
Long life High ripple current High reliability DC leakage current: I 0.01 CV or 3 (μA) (whichever is greater) after applying rated operating voltage for 2 minutes at +20°C Radial leads.
Usage path
Feature
Specification
*Capacitance: 4.7μF*Voltage: 63V dc*Mounting type: Through hole*Technology: Electrolytic*Dimensions: 5 (Dia.) x 11mm*Height: 11mm*Operating temperature Min: -40°C*Diameter: 5mm* Operating temperature Max: +105°C*Lead spacing: 2mm*Ripple current: 23mA

Ulasan Produk

Tidak ada ulasan