Panasonic Capacitor 4.7μF 400V dc 1 bag 200 pieces

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number65-6987-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series Panasonic NHG type A electrolytic capacitors have a long life of 1000→2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic NHG series type A electric capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
*Capacitance: 4.7μF *Voltage: 400V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 (Dia.) x 16mm*Height: 16mm*Operating temperature Min: -25°C*Diameter: 10mm* Operating temperature Max: +105°C*Lead spacing: 5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan