Panasonic Capacitor 3900μF 16V dc 1 bag 100 pieces

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number65-7053-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FR series: 6.3→25V Panasonic FR series type A electrolytic capacitors have low ESR (same as FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, high ripple current. Panasonic FR series type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.
*Not applicable to cars
Feature
Specification
* Capacitance: 3900μF * Voltage: 16V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 16 (Dia.) x 20mm * Height: 20mm * Operating temperature Min: -40°C * Diameter: 16mm * Operation Temperature Max: +105°C*Lead spacing: 7.5mm*Series: FR Radial

Ulasan Produk

Tidak ada ulasan