Panasonic Capacitor 33μF 450V DC 1 bag 50 pieces

Sebelum PPN:
Rp3.699.900
Spesifikasi
AS ONE Part Number65-7055-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series type A
Panasonic NHG Type A electrolytic capacitors have a long life of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Application Panasonic NHG series type A electric lecturer
Feature
Specification
*Capacitance: 33μF *Voltage: 450V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 31.5mm *Height: 31.5mm *Operating temperature Min: -25°C *Diameter: 16mm *Operating temperature Max: +105°C*Life span: 2000h*Series: NHG

Ulasan Produk

Tidak ada ulasan