Panasonic Capacitor 33μF 450V DC 1 bag 5 pieces

Sebelum PPN:
Rp619.900
Spesifikasi
AS ONE Part Number65-7181-88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ED Series Panasonic ED Series Type A electrolytic capacitors have a long life of 8000 to 10000 hours (depending on case size) at +105°C. This radial capacitor achieves high frequency high ripple current.
Low profile option available with a height of 20 mm.
Applications Panasonic ED series type V radial capacitors are suitable for power input circuits and electronic ballast applications.
Feature
Specification
*Capacitance: 33μF *Voltage: 450V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 18 (Dia.) x 25mm *Height: 25mm *Operating temperature Min: -25°C *Diameter: 18mm *Operating Temperature Max: +105°C*Lead spacing: 7.5mm*Series: ED RADIAL

Ulasan Produk

Tidak ada ulasan