Panasonic Capacitor 33μF 35V DC 1 set 1000 pieces

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-7055-86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FP Series Panasonic FP Series Type V Electrolytic Capacitors have a durability of 2000 hours at +105°C. Featuring low ESR, the resistance of these surface mount capacitors is 30-50% lower than the Panasonic FK series. These aluminum capacitors can withstand lead-free, high temperature reflow soldering for extended periods of time.
AEC-Q200 certified (some deviations apply)
Feature
Specification
*Quantity: 1 reel (1000 pieces)*Capacitance: 33μF*Voltage: 35V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 6.3 (Dia.) x 5.8mm*Height: 5.8mm* Operating temperature Min: -55°C*Diameter: 6.3mm*Operating temperature Max: +105°C*Life span: 2000h*Ripple current: 300mA

Ulasan Produk

Tidak ada ulasan