Panasonic Capacitor 33μF 35V DC 1 bag 5 pieces

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number65-7200-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FP Series Panasonic FP Series Type V Electrolytic Capacitors have a durability of 2000 hours at +105°C. Featuring low ESR, the resistance of these surface mount capacitors is 30-50% lower than the Panasonic FK series. These aluminum capacitors can withstand lead-free, high temperature reflow soldering for extended periods of time.
AEC-Q200 certified (some deviations apply)
Feature
Specification
*Capacitance: 33μF *Voltage: 35V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 6.3 (Dia.) x 5.8mm *Height: 5.8mm *Operating temperature Min: -55°C *Diameter: 6.3 mm*Operating temperature Max: +105°C*Life span: 2000h*Series: FP SMD

Ulasan Produk

Tidak ada ulasan