Panasonic Capacitor 33μF 35V DC 1 bag 10 pieces

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-7179-15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HC Series Panasonic HC Series Type V electrolytic capacitors have a durability of 3000 to 5000 hours at +105°C depending on case size. These electrolytic capacitors have a long lifespan.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Applications Panasonic HC series type V electrolytic capacitors are AEC-Q200 qualified and
Feature
Specification
*Capacitance: 33μF*Voltage: 35V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 6.3 (Dia.) x 7.7mm*Height: 7.7mm*Operating temperature Min: -40°C*Diameter: 6.3 mm*Operating temperature Max: +105°C*Life span: 3000h*Leakage current: 3 μA

Ulasan Produk

Tidak ada ulasan