Panasonic Capacitor 33μF 250V DC 1 bag 5 pieces

Sebelum PPN:
Rp289.900
Spesifikasi
AS ONE Part Number65-7140-70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EE Series Panasonic EE Series Type A electrolytic capacitors have a long lifespan of 8000 to 10000 hours (depending on case size). These radial capacitors have 40% higher ripple current at high frequencies than the Panasonic ED series.
High ripple current Excellent durability Low impedance.
Applications Panasonic EE series type A electrolytic capacitors are
Feature
Specification
*Capacitance: 33μF *Voltage: 250V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 12.5 (Dia.) x 20mm*Height: 20mm*Operating temperature Min: -25°C*Diameter: 12.5mm* Operating temperature Max: +105°C*Lead spacing: 5mm*Series: EE RADIAL

Ulasan Produk

Tidak ada ulasan