Panasonic Capacitor 330μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp419.900
Spesifikasi
AS ONE Part Number65-7141-38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK High Temperature Reflow Series Panasonic FK series Type V electrolytic controller has a long life of 5000 hours at +105°C. These electrolytic capacitors withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) Compact size Low ESR High reliability High ripple current Low impedance Long life Surface mount.
Application Panasonic FK series type V electrolytic capacitors are AEC-Q200 qualified
Feature
Specification
*Capacitance: 330μF *Voltage: 50V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 12.5 (Dia.) x 13.5mm *Height: 13.5mm *Operating temperature Min: -55°C *Diameter: 12.5 mm*Operating temperature Max: +105°C*Lead spacing: 4.4mm*Equivalent series resistance: 120mΩ

Ulasan Produk

Tidak ada ulasan