Panasonic Capacitor 330μF 10V DC 1 bag 200 pieces

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7193-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series Panasonic NHG type A electrolytic capacitors have a long life of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic NHG series type A electric lecturer
Feature
Specification
* Capacitance: 330μF * Voltage: 10V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 6.3 x 11.2mm * Height: 11.2mm * Operating temperature Min: -55°C * Diameter: 6.3mm * Operating temperature Max: +105°C*Lead spacing: 2.5mm*Ripple current: 200mArms

Ulasan Produk

Tidak ada ulasan