Panasonic Capacitor 330μF 100V dc

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7140-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEC-Q200 certified
FK Series Panasonic FK series electrolytic capacitors have a long lifespan of 2000 to 5000 hours (depending on case size) at +105°C. Contributes to miniaturization. Compared to the FC series, the size is 30 → 40% smaller and the impedance is 40 → 60% lower.
Product features:
Low ESR
High reliability, high ripple current, low impedance, long life surface mount applications:
Feature
Specification
*Capacitance: 330μF *Voltage: 100V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 18 (Dia.) x 16.5mm *Height: 16.5mm *Operating temperature Min: -55°C *Diameter: 18mm *Operating temperature Max: +105°C *Life span: 5000h *Equivalent series resistance: 153mΩ

Ulasan Produk

Tidak ada ulasan