Panasonic Capacitor 3300μF 6.3V dc 1 bag 200 pieces

Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number65-7052-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not applicable to cars
FR series: 6.3 → 25V
Panasonic FR series type A electrolytic capacitors offer low ESR (similar to the FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C.
High reliability Long life Low impedance High ripple current.
Application Panasonic FR series type
Feature
Specification
* Capacitance: 3300μF * Voltage: 6.3V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 10 x 25mm * Height: 25mm * Operating temperature Min: -40°C * Diameter: 10mm * Operating temperature Max: +105°C*Life span: 10000h*Leakage current: 0.01 CV (after 2 minutes) μA

Ulasan Produk

Tidak ada ulasan