Panasonic Capacitor 270μF, 16V dc, EEEFKC271XSP

Sebelum PPN:
Rp239.900
Spesifikasi
Capacitance270μF
Dielectric Loss Tangent0.0016
Dimensions (mm)6.3(Dia.)x7.7
Lead Spacing (mm)1.8
Length (mm)7.7
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)16dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
FKS Type V High-Temperature Reflow Series. Panasonic's FKS-V aluminum electrolytic capacitors offer low impedance, long life, and reliable performance. They feature aluminum foil electrolytic paper housed in an aluminum case, with a lifespan of 2000 hours at +105°C. FKS-V aluminum electrolytic capacitors are slightly smaller than Panasonic's FK series. While offering the same performance as conventional capacitors, the smaller case size allows for more compact board designs. Features: Suitable for high-temperature, lead-free reflow soldering. AEC-Q200 qualified. Low ESR. Advanced foil technology. Standard products withstand shocks up to 10 G, and vibration-resistant products withstand shocks up to 30 G. Environmentally friendly. Product Application Information: FKS-V aluminum electrolytic capacitors are ideal for use in power supplies. AEC-Q200 qualified and recommended for use in automotive applications. Typical applications include inverters, rectifier circuits, and DC/DC converters.

Ulasan Produk

Tidak ada ulasan