Panasonic Capacitor 22μF, 50V dc, ECEA1HN220U

Sebelum PPN:
Rp139.900 - Rp1.799.900
Spesifikasi
Capacitance22μF
Dimensions (mm)8(Dia.)x11.5
Height (mm)11.5
Maximum Operating Temperature (°C)85
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)50dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
+/- marking available on products. Panasonic SU Bipolar Series. The Panasonic SU Series is a bipolar electrolytic capacitor. This radial capacitor boasts a durability of 2000 hours at +85°C. Applications. Bipolar, radial lead type, high reliability, long life, low impedance, high ripple current, surface mount. Panasonic SU Series electrolytic capacitors are recommended for applications where polarity changes. Their high reliability makes them suitable for industrial equipment and crossover networks in hi-fi systems.

Ulasan Produk

Tidak ada ulasan