Panasonic Capacitor 22μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp109.900
Spesifikasi
AS ONE Part Number65-7119-13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FC series: 1uF → 100uF
Panasonic FC Series Type A Electrolytic Capacitors are a durable, low impedance solution. These aluminum capacitors have a long lifespan of 1000 to 5000 hours.
AEC-Q200 qualified Radial lead type Low ESR Compact High reliability Low impedance High ripple current.
Applications Panasonic FC Type A Electrolytic Capacitors are AEC-Q200 qualified
Feature
Specification
* Capacitance: 22μF * Voltage: 50V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 5 (Dia.) x 11mm * Height: 11mm * Operating temperature Min: -55°C * Diameter: 5mm * Operation Temperature Max: +105°C*Lead spacing: 2mm*Series: FC Radial

Ulasan Produk

Tidak ada ulasan