Panasonic Capacitor 22μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp62.900
Spesifikasi
AS ONE Part Number65-7178-98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
M Series Type A Electrolytic Capacitors Panasonic M Series Type A electrolytic capacitors have an excellent durability of 2000 hours at +85°C.
Smaller than SU series High reliability High ripple current Low impedance Long life Exterior sleeve included.
Applications Panasonic M Series Type A electrolytic capacitors are highly reliable and suitable for use in general purpose applications and industrial equipment.
Feature
Specification
* Capacitance: 22μF * Voltage: 50V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 5 (Dia.) x 11mm * Height: 11mm * Operating temperature Min: -40°C * Diameter: 5mm * Operation Temperature Max: +85°C*Life span: 2000h*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan