Panasonic Capacitor 22μF 50V DC 1 bag 5 pieces

Sebelum PPN:
Rp159.900
Spesifikasi
AS ONE Part Number65-7204-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum electrolytic capacitor HB series 105°C
Panasonic HB series type V electrolytic capacitors have a durability of 2000 hours at +105°C. These surface mount capacitors have a low profile.
AEC-Q200 qualified (some deviations apply) Some capacitors in this series are heat resistant to withstand high reflow temperatures High ripple current High reliability Low impedance Long life Surface mount.
Purpose
Feature
Specification
* Capacitance: 22μF * Voltage: 50V dc * Mounting type: Surface mount * Technology: Electrolytic * Dimensions: 6.3 (Dia.) x 5.8mm * Height: 5.8mm * Operating temperature Min: -40°C * Diameter: 6.3 mm*Operating temperature Max: +105°C*Life span: 2000h*Series: HB SMD

Ulasan Produk

Tidak ada ulasan