Panasonic Capacitor 22μF 450V DC 1 bag 50 pieces

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number65-7055-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series Panasonic NHG type A electrolytic capacitors have a long life of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic NHG series type A electric lecturer
Feature
Specification
*Capacitance: 22μF *Voltage: 450V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 25mm *Height: 25mm *Operating temperature Min: -25°C *Diameter: 16mm *Operating Temperature Max: +105°C*Lead spacing: 7.5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan