Panasonic Capacitor 22μF 400V DC 1 bag 100 pieces

Sebelum PPN:
Rp4.899.900
Spesifikasi
AS ONE Part Number65-6976-39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EE Series Panasonic EE Series Type A electrolytic capacitors have a long lifespan of 8000 to 10000 hours (depending on case size). These radial capacitors have 40% higher ripple current at high frequencies than the Panasonic ED series.
High ripple current Excellent durability Low impedance.
Applications Panasonic EE series type A electrolytic capacitors are
Feature
Specification
*Capacitance: 22μF*Voltage: 400V dc*Mounting type: Through hole*Technology: Electrolytic*Dimensions: 12.5 (Dia.) x 25mm*Height: 25mm*Operating temperature Min: -25°C*Diameter: 12.5mm* Operating temperature Max: +105°C*Life span: 10000h*Ripple current: 760mA

Ulasan Produk

Tidak ada ulasan