Panasonic Capacitor 22μF 350V DC 1 bag 5 pieces

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-7180-71

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ED Series Panasonic ED Series Type A electrolytic capacitors have a long life of 8000 to 10000 hours (depending on case size) at +105°C. This radial capacitor achieves high frequency high ripple current.
Low profile option available with a height of 20 mm.
Applications Panasonic ED series type V radial capacitors are suitable for power input circuits and electronic ballast applications.
Feature
Specification
*Capacitance: 22μF *Voltage: 350V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 12.5 (Dia.) x 20mm*Height: 20mm*Operating temperature Min: -25°C*Diameter: 12.5mm* Operating temperature Max: +105°C*Life span: 10000h*Ripple current: 480mA

Ulasan Produk

Tidak ada ulasan