Panasonic Capacitor 22μF 25V DC 1 set 1000 pieces

Sebelum PPN:
Rp8.099.900
Spesifikasi
AS ONE Part Number65-7113-64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD Series Panasonic HD Series Type V electrolytic capacitors have a durability of 5000 hours at +105°C. Products with the part number suffix "A" and 6.3 to 35 V can withstand the high temperatures of lead-free reflow soldering.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Application Panasonic HD series type V electrolytic
Feature
Specification
*Quantity: 1 reel (1000 pieces)*Capacitance: 22μF*Voltage: 25V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 6.3 (Dia.) x 5.8mm*Height: 5.8mm* Operating temperature Min: -40°C*Diameter: 6.3mm*Operating temperature Max: +105°C*Life span: 5000h*Equivalent series resistance: 4Ω

Ulasan Produk

Tidak ada ulasan