Panasonic Capacitor 22μF 25V DC 1 bag 200 pieces

Sebelum PPN:
Rp1.299.900
Spesifikasi
AS ONE Part Number65-7065-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum electrolytic capacitor GA series 105°C
Panasonic GA series type A electrolytic capacitors are highly durable.
Height: 7 mm High reliability Long life Low impedance High ripple current.
Applications Panasonic GA series type A electrolytic capacitors are highly reliable and ideal for industrial equipment.
Feature
Specification
* Capacitance: 22μF * Voltage: 25V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 5 (Dia.) x 7mm * Height: 7mm * Operating temperature Min: -55°C * Diameter: 5mm * Operation Temperature Max: +105°C*Life span: 1000h*Series: GA

Ulasan Produk

Tidak ada ulasan