Panasonic Capacitor 22μF 25V DC 1 bag 10 pieces

Sebelum PPN:
Rp129.900
Spesifikasi
AS ONE Part Number65-6912-24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FT High Temperature Reflow Series Panasonic FT Series Type V capacitors are a small size, low ESR solution. This product is one size smaller than the Panasonic FK series. These electrolytic capacitors have excellent durability, lasting up to 2000 hours at +105°C. FT Type V surface mount capacitors withstand high reflow temperatures over extended periods of time.
AEC-Q200 certified (1)
Feature
Specification
*Capacitance: 22μF *Voltage: 25V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 4 (Dia.) x 5.8mm *Height: 5.8mm *Operating temperature Min: -55°C *Diameter: 4mm *Operating temperature Max: +105°C*Lead spacing: 1mm*Equivalent series resistance: 850mΩ

Ulasan Produk

Tidak ada ulasan