Panasonic Capacitor 22μF 250V DC 1 bag 5 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7139-17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EE Series Panasonic EE Series Type A electrolytic capacitors have a long lifespan of 8000 to 10000 hours (depending on case size). These radial capacitors have 40% higher ripple current at high frequencies than the Panasonic ED series.
High ripple current Excellent durability Low impedance.
Applications Panasonic EE series type A electrolytic capacitors are
Feature
Specification
*Capacitance: 22μF *Voltage: 250V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 (Dia.) x 20mm *Height: 20mm *Operating temperature Min: -25°C *Diameter: 10mm *Operating Temperature Max: +105°C*Life span: 8000h*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan