Panasonic Capacitor 22μF 16V DC 1 set 2000 pieces

Sebelum PPN:
Rp8.299.900
Spesifikasi
AS ONE Part Number65-6945-33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK High Temperature Reflow Series Panasonic FK series Type V electrolytic controller has a long life of 5000 hours at +105°C. These electrolytic capacitors withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) Compact size Low ESR High reliability High ripple current Low impedance Long life Surface mount.
Application Panasonic FK series type V electrolytic capacitors are AEC-Q200 qualified
Feature
Specification
*Quantity: 1 reel (2000 pieces)*Capacitance: 22μF*Voltage: 16V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 4 (Dia.) x 5.8mm*Height: 5.8mm* Operating temperature Min: -55°C*Diameter: 4mm*Operating temperature Max: +105°C*Life span: 2000h*Leakage current: 3 μA

Ulasan Produk

Tidak ada ulasan