Panasonic Capacitor 22μF 16V DC 1 set 1000 pieces

Sebelum PPN:
Rp6.599.900
Spesifikasi
AS ONE Part Number65-7196-63

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HC Series Panasonic HC Series Type V electrolytic capacitors have a durability of 3000 to 5000 hours at +105°C depending on case size. These electrolytic capacitors have a long lifespan.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Applications Panasonic HC series type V electrolytic capacitors are AEC-Q200 qualified and
Feature
Specification
*Quantity: 1 reel (1000 pieces)*Capacitance: 22μF*Voltage: 16V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 5 (Dia.) x 5.8mm*Height: 5.8mm* Operating temperature Min: -40°C*Diameter: 5mm*Operating temperature Max: +105°C*Life span: 3000h*Ripple current: 39mA

Ulasan Produk

Tidak ada ulasan