Panasonic Capacitor 22μF 16V DC 1 bag 5 pieces

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-7203-21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FK High Temperature Reflow Series Panasonic FK series Type V electrolytic controller has a long life of 5000 hours at +105°C. These electrolytic capacitors withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) Compact size Low ESR High reliability High ripple current Low impedance Long life Surface mount.
Application Panasonic FK series type V electrolytic capacitors are AEC-Q200 qualified
Feature
Specification
*Capacitance: 22μF *Voltage: 16V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 4 (Dia.) x 5.8mm *Height: 5.8mm *Operating temperature Min: -55°C *Diameter: 4mm *Operating temperature Max: +105°C*Life span: 2000h*With polarity: Polar

Ulasan Produk

Tidak ada ulasan