Panasonic Capacitor 22μF 16V DC 1 bag 25 pieces

Sebelum PPN:
Rp199.900
Spesifikasi
AS ONE Part Number65-7181-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HC Series Panasonic HC Series Type V electrolytic capacitors have a durability of 3000 to 5000 hours at +105°C depending on case size. These electrolytic capacitors have a long lifespan.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Applications Panasonic HC series type V electrolytic capacitors are AEC-Q200 qualified and
Feature
Specification
* Capacitance: 22μF * Voltage: 16V dc * Mounting type: Surface mount * Technology: Electrolytic * Dimensions: 5 (Dia.) x 5.8mm * Height: 5.8mm * Operating temperature Min: -40°C * Diameter: 5mm *Operating temperature Max: +105°C*Life span: 3000h*Series: HC SMD

Ulasan Produk

Tidak ada ulasan