Panasonic Capacitor 220μF, 35V dc, EEETK1V221UP

Sebelum PPN:
Rp96.900
Spesifikasi
Capacitance220μF
Dimensions (mm)10(Dia.)x10.2
Height (mm)10.2
Lead Spacing (mm)4.6
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-40
ROHS Directive (Corresponding to 10 Substances)Correspondence
StandardCar: AEC-Q200
Surface Mount DeviceSurface mount
Technologyaluminum electrolytic
Voltage (V)35dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
TK Series. Panasonic TK Series Type V electrolytic capacitors offer a 3000-hour endurance rating at +125°C. These surface-mount capacitors offer low ESR even at -40°C, 50% lower than the Panasonic TG Series. AEC-Q200 Qualified (Partial Deviations Apply). High Ripple Current. High Reliability. Low Impedance. Long Life. Surface Mount. Applications. Panasonic TK Series Type V electrolytic capacitors are AEC-Q200 qualified and suitable for automotive applications. These Panasonic electrolytic capacitors are recommended for use in industrial infrastructure, power supplies, measuring instruments, inverters, motor drivers, HEMS, BEMS, FEMS, and other applications. Other suitable applications include base stations, PCs, data centers, and ICT applications such as wireless charging. TK Series Type V aluminum capacitors can be used in household appliances such as air conditioners, white goods, and information appliances. Other applications include medical equipment, office equipment, power tools, lighting, power management, safety, infotainment and comfort accessories for automotive applications.

Ulasan Produk

Tidak ada ulasan