Panasonic Capacitor 220μF, 25V dc, ECA1EHG221

Sebelum PPN:
Rp109.900
Spesifikasi
Capacitance220μF
Dimensions (mm)8(Dia.)x11.5
Height (mm)11.5
Lead Spacing (mm)3.5
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Tolerance±20%
Voltage (V)25dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
NHG Series. Panasonic NHG Type A electrolytic capacitors have a long life of 1000 -> 2000 hours (depending on case size) at +105°C. These radial capacitors are a more compact solution than the NHE series. . Radial lead type High reliability Long life Low impedance High ripple current. Applications. Panasonic NHG series type A Denso capacitors are highly reliable and suitable for industrial equipment.

Ulasan Produk

Tidak ada ulasan