Panasonic Capacitor 220μF, 100V dc, ECA2AHG221

Sebelum PPN:
Rp269.900 - Rp2.899.900
Spesifikasi
Capacitance220μF
Dimensions (mm)12.5(Dia.)x25
Height (mm)25
Maximum Operating Temperature (°C)105
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service Life2000h
Surface Mount DeviceRadial, Through Hole
Technologyaluminum electrolytic
Voltage (V)100dc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
NHG Series. Panasonic NHG Type A electrolytic capacitors have a long life of 1000 -> 2000 hours (depending on case size) at +105°C. These radial capacitors are a more compact solution than the NHE series. . Radial lead type High reliability Long life Low impedance High ripple current. Applications. Panasonic NHG series type A Denso capacitors are highly reliable and suitable for industrial equipment.

Ulasan Produk

Tidak ada ulasan