Panasonic Capacitor 220μF 63V DC 1 bag 200 pieces

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number65-6934-77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FR series 35→63V Panasonic FR series type A electrolytic capacitors have low ESR (same as FM series). This radial capacitor has an excellent durability of 5000 to 10000 hours (depending on case size) at +105°C. High reliability, long life, low impedance, high ripple current. Panasonic FR series type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.
Feature
Specification
* Capacitance: 220μF * Voltage: 63V dc * Mounting type: Through hole * Technology: Electrolytic * Dimensions: 10 x 25mm * Height: 25mm * Operating temperature Min: -40°C * Diameter: 10mm * Operating temperature Max: + 105°C*Lead spacing: 5mm*Ripple current: 1500mArms

Ulasan Produk

Tidak ada ulasan