Panasonic Capacitor 220μF 35V DC 1 set 500 pieces

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-7105-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TP High Temperature Reflow Compatible Series Panasonic TP series type V electrolytic capacitors boast a durability of 3000 hours (2000 hours for D8 size) at +125°C. Even after durability, this surface mount capacitor exhibits low ESR characteristics at low temperatures. TP Type V aluminum electrolytic capacitors can withstand high reflow temperatures.
AEC-Q200 certified (some deviations apply) High ripple current High reliability Low impurity
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 220μF*Voltage: 35V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 10 (Dia.) x 10.2mm*Height: 10.2mm* Operating temperature Min: -40°C*Diameter: 10mm*Operating temperature Max: +125°C*Life span: 3000h*Ripple current: 500mA

Ulasan Produk

Tidak ada ulasan