Panasonic Capacitor 220μF 25V DC 1 bag 5 pieces

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-7158-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NHG series Panasonic NHG type A electrolytic capacitors have a long life of 1000 to 2000 hours (depending on case size) at +105°C. These radial capacitors are a compact solution compared to the NHE series.
Radial lead type High reliability Long life Low impedance High ripple current.
Applications Panasonic NHG series type A electric lecturer
Feature
Specification
*Capacitance: 220μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 8 (Dia.) x 11.5mm *Height: 11.5mm *Operating temperature Min: -55°C *Diameter: 8mm *Operating temperature Max: +105°C*Lead spacing: 3.5mm*Tolerance: ±20%

Ulasan Produk

Tidak ada ulasan