Panasonic Capacitor 220μF 25V DC 1 bag 5 pieces

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-7201-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TG Aluminum Electrolytic Capacitor Series Panasonic TG Series Type V electrolytic capacitors have a long lifespan of 1000 to 2000 hours (depending on case size) at 125°C. These surface mount capacitors are a miniaturized solution, 40% smaller than the Panasonic TA series.
Features and Benefits:
AEC-Q200 certified (partial deviation applied) Low ESR (low temperature) Long life High reliability High ripple current Low impurity
Feature
Specification
*Capacitance: 220μF *Voltage: 25V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 8 (Dia.) x 10.2mm *Height: 10.2mm *Operating temperature Min: -40°C *Diameter: 8mm *Operating temperature Max: +125°C*Life span: 2000h*With polarity: Polar

Ulasan Produk

Tidak ada ulasan