Panasonic Capacitor 220μF 10V DC 1 set 500 pieces

Sebelum PPN:
Rp6.999.900
Spesifikasi
AS ONE Part Number65-7053-48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HC Series Panasonic HC Series Type V electrolytic capacitors have a durability of 3000 to 5000 hours at +105°C depending on case size. These electrolytic capacitors have a long lifespan.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Applications Panasonic HC series type V electrolytic capacitors are AEC-Q200 qualified and
Feature
Specification
*Quantity: 1 reel (500 pieces)*Capacitance: 220μF*Voltage: 10V dc*Mount type: Surface mount*Technology: Electrolytic*Dimensions: 8 (Dia.) x 10.2mm*Height: 10.2mm* Operating temperature Min: -40°C*Diameter: 8mm*Operating temperature Max: +105°C*Life span: 5000h*With polarity: Polar

Ulasan Produk

Tidak ada ulasan