Panasonic Capacitor 220μF 10V DC 1 bag 2 pieces

Sebelum PPN:
Rp119.900
Spesifikasi
AS ONE Part Number65-7185-08

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TK Series Panasonic TK Series Type V electrolytic capacitors have a durability of 3000 hours at +125°C. These surface mount capacitors exhibit low ESR even at -40°C, 50% lower than the Panasonic TG series.
AEC-Q200 qualified (some deviations apply) High ripple current High reliability Low impedance Long life Surface mount.
Application Panasonic TK series type
Feature
Specification
*Capacitance: 220μF *Voltage: 10V dc *Mounting type: Surface mount *Technology: Electrolytic *Dimensions: 8 (Dia.) x 10.2mm *Height: 10.2mm *Operating temperature Min: -40°C *Diameter: 8mm *Operating temperature Max: +125°C*Lead spacing: 3.1mm*Equivalent series resistance: 300mΩ

Ulasan Produk

Tidak ada ulasan