Panasonic Capacitor 2200μF 6.3V dc 1 bag 200 pieces

Sebelum PPN:
Rp4.999.900
Spesifikasi
AS ONE Part Number65-7056-57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FM Series: 6.3→16V Panasonic FM series type A electrolytic capacitors offer low impedance (40-70% lower than Panasonic FC series) and high durability. Durability is 2000-7000 hours at +105°C (depending on case size). High reliability, long life and high ripple current. Panasonic FM series type A electrolytic capacitors are highly reliable and recommended for use in industrial equipment. Please note that this product is not suitable for automotive applications.
Feature
Specification
*Capacitance: 2200μF *Voltage: 6.3V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 10 (Dia.) x 25mm*Height: 25mm*Operating temperature Min: -40°C*Diameter: 10mm* Operating temperature Max: +105°C*Life span: 5000h*Ripple current: 2.47A

Ulasan Produk

Tidak ada ulasan