Panasonic Capacitor 2000μF 25V DC 1 bag 100 pieces

Sebelum PPN:
Rp8.499.900
Spesifikasi
AS ONE Part Number65-6953-76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TP series
It has a long service life of 2000 to 5000 hours (depending on case size) at +125°C. Durability is 1000-2000 hours (depending on case size) at +135°C. At high frequencies, it supplies approximately 20 → 40% higher ripple current than the TA series.
Compact Smaller than Panasonic TA series AEC-Q200 certified (some deviations apply) High reliability Low impedance Long life.
Application for Panasonic
Feature
Specification
*Capacitance: 2000μF *Voltage: 25V dc *Mounting type: Through hole *Technology: Electrolytic *Dimensions: 16 (Dia.) x 20mm *Height: 20mm *Operating temperature Min: -40°C *Diameter: 16mm *Operating Temperature Max: +135°C*Lead spacing: 7.5mm*Equivalent series resistance: 29mΩ

Ulasan Produk

Tidak ada ulasan